References
INA:RNA6918-ZW-XL
Rubix:238A4316
Manufacturer :0507437910000
EAN:4047643205139

Product details : INA RNA6918-ZW-XL RADIAL ROLLER BEARING
Needle roller bearing RNA69..-ZW, Series 69, double row
Needle roller bearings RNA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x125x125 mm |
|---|---|
| Logistic Weight | 1330 g |
| Inner diameter | 105 mm |
| Outer diameter | 125 mm |
| Width | 63 mm |
| Series | rna69..-zw-xl |
| Reference speed | 2550 rpm |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 195000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 293.23 excl. VAT
/ Each
£ 351.88 incl. VAT
- Usually arrives within 14 working days
