References
SKF:NKIS 45
Rubix:100A4453
Manufacturer :14379
EAN:7316570179545

Product details : SKF NEEDLE ROLLR BEARING NKIS 45
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x72x72 mm |
|---|---|
| Logistic Weight | 336 g |
| Inner diameter | 45 mm |
| Outer diameter | 72 mm |
| Width | 22 mm |
| Series | nkis |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 78 N |
| Basic dynamic load, radial - Cr | 44.6 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 83.94 excl. VAT
/ Each
£ 100.73 incl. VAT
- Delivery usually within ( 3 ) days
