SKF NEEDLE ROLLR BEARING NKI 75/25

Needle Roller Bearing

See technical information
References
SKF:NKI 75/25
Rubix:100A5225
Manufacturer :14315
EAN:7316570859355
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter105 mm
Width25 mm
See all Specifications

Product details : SKF NEEDLE ROLLR BEARING NKI 75/25


Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.

Strengths

- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x105x105 mm
Logistic Weight641 g
Inner diameter75 mm
Outer diameter105 mm
Width25 mm
Seriesnki
Materialbearing steel
Cagesteel
Reference speed4800 rpm
Number of rows1
Basic static load, radial - C0r132 N
Basic dynamic load, radial - Cr69.3 N
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 146.20 excl. VAT
/ Each
£ 175.44 incl. VAT
  • Usually arrives within 14 working days