NTN NK14/20R+1R10X14X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK14/20R+1R10X14X20
See technical informationReferences
NTN:NK14/20R+1R10X14X20
Rubix:205A5995
EAN:4547359127560



Product details : NTN NK14/20R+1R10X14X20 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x20 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 20 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.46 excl. VAT
/ Each
£ 10.15 incl. VAT
- Delivery usually within ( 3 ) days
