Needle Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Logistic Weight | 105,2 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 45 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKI |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 11000 rpm |
Limit speed | 13000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 52 N |
Basic dynamic load, radial - Cr | 27.5 N |
Sealing | Open |
Usually arrives within 14 working days