INA HN3520 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HN3520
Rubix:238A1512
Manufacturer :0000369190000
EAN:4012802469639

Product details : INA HN3520 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Series | hn |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 83000 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.15 excl. VAT
/ Each
£ 12.18 incl. VAT
- Usually arrives within 14 working days
