Needle roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 20 mm |
Logistic Weight | 190 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NAO..-XL |
Material | Steel |
Reference speed | 5900 rpm |
Limit speed | 11300 rpm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 37000 N |
Sealing | Open |
Usually arrives within 14 working days