Needle roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 125 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x125x125 mm |
---|---|
Logistic Weight | 1145 g |
Inner diameter | 95 mm |
Outer diameter | 125 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | NKI..-XL |
Material | Steel |
Cage | Other |
Reference speed | 2750 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 250000 N |
Basic dynamic load, radial - Cr | 129000 N |
Sealing | Open |
Usually arrives within 14 working days