References
INA:NKS50
Rubix:80353136
Manufacturer :0001392890000
EAN:4012802060089

Product details : INA NKS50 NEEDLE ROLLER BEARING
Needle roller bearing NKS, single row, no inner ring, outer ring with 2 bords
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x65x65 mm |
|---|---|
| Logistic Weight | 161 g |
| Inner diameter | 50 mm |
| Outer diameter | 65 mm |
| Width | 22 mm |
| Series | nks |
| Cage | steel |
| Reference speed | 5100 rpm |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 42500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 99.28 excl. VAT
/ Each
£ 119.14 incl. VAT
- Delivery usually within ( 7 ) days
