Needle roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 78 mm |
Width | 20 mm |
Logistic Weight | 255 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 78 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | RNAO..-XL |
Limit speed | 7700 rpm |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 49500 N |
Sealing | Open |
Usually arrives within 14 working days