NTN - Needle Roller Bearing - 1R90X105X63
Inner diameter | 90 mm |
---|---|
Outer diameter | 105 mm |
Width | 63 mm |
Logistics dimensions (L x W x H) | 105x105x63 mm |
---|---|
Logistic Weight | 1180 g |
Inner diameter | 90 mm |
Outer diameter | 105 mm |
Width | 63 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days