References
INA:NK60/25-F-XL
Rubix:101A0541
Manufacturer :0000013500000
EAN:4054371127374

Product details : INA NK60/25-F-XL NEEDLE ROLLER BEARING
Needle roller bearing NK..-F-XL, single row, no inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 186 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 72 mm |
| Width | 25 mm |
| Series | nk..-f-xl |
| Basic static load, radial - C0r | 90000 N |
| Basic dynamic load, radial - Cr | 47500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 168.00 excl. VAT
/ 5 pieces
£ 201.60 incl. VAT
- Delivery usually within ( 7 ) days
