Drawn cup needle roller bearing open end
Inner diameter | 16 mm |
---|---|
Outer diameter | 22 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x22x22 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 16 mm |
Outer diameter | 22 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | hk..-as1-b |
Limit speed | 15600 rpm |
Basic static load, radial - C0r | 9700 N |
Basic dynamic load, radial - Cr | 7600 N |
Sealing | open |
Usually arrives within 14 working days