INA NKI12/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI12/16-XL
Rubix:235A4627
Manufacturer :0507617300000
EAN:4012802972085

Product details : INA NKI12/16-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x24x24 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 16 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 15200 rpm |
| Basic static load, radial - C0r | 13900 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 69.70 excl. VAT
/ 5 pieces
£ 83.64 incl. VAT
- Delivery usually within ( 7 ) days
