References
INA:NA4903
Rubix:100A7835
Manufacturer :0000085080000

Product details : INA NEEDLE ROLLR BEARING NA4903
Single-row flanged needle roller bearing consisting of a machined flanged outer ring, a needle roller and cage assembly and a removable inner ring. Operating temperatures: -20°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 13 mm |
| Series | na49 |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 49.33 excl. VAT
/ Each
£ 59.20 incl. VAT
- Sold out
