INA HK0609-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK0609-B-L271
Rubix:274A7707
Manufacturer :0011975840968
EAN:4054362386070

Product details : INA HK0609-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x10x10 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 6 mm |
| Outer diameter | 10 mm |
| Width | 9 mm |
| Series | hk..-b |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 2850 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,385.00 excl. VAT
/ 500 pieces
£ 1,662.00 incl. VAT
- Usually arrives within 14 working days
