Needle roller bearing
Inner diameter | 22 mm |
---|---|
Outer diameter | 30 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x30x30 mm |
---|---|
Logistic Weight | 27 g |
Inner diameter | 22 mm |
Outer diameter | 30 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | RNAO..-XL |
Reference speed | 10900 rpm |
Limit speed | 20400 rpm |
Basic static load, radial - C0r | 15900 N |
Basic dynamic load, radial - Cr | 11800 N |
Sealing | Open |
Usually arrives within 14 working days