Radial roller bearing
Inner diameter | 145 mm |
---|---|
Outer diameter | 165 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x165x165 mm |
---|---|
Logistic Weight | 990 g |
Inner diameter | 145 mm |
Outer diameter | 165 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Cage | other |
Reference speed | 1920 rpm |
Limit speed | 3250 rpm |
Basic static load, radial - C0r | 310000 N |
Basic dynamic load, radial - Cr | 134000 N |
Sealing | open |
Usually arrives within 14 working days