References
INA:RNA4926-XL
Rubix:238A1505
Manufacturer :0506730680000
EAN:4047643205306

Product details : INA RNA4926-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x180x180 mm |
|---|---|
| Logistic Weight | 2339 g |
| Inner diameter | 150 mm |
| Outer diameter | 180 mm |
| Width | 50 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 2080 rpm |
| Basic static load, radial - C0r | 470000 N |
| Basic dynamic load, radial - Cr | 229000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 256.13 excl. VAT
/ Each
£ 307.36 incl. VAT
- Delivery usually within ( 7 ) days
