References
SKF:RNA 4914
Rubix:100A4572
Manufacturer :21328
EAN:7316577015167

Product details : SKF NEEDLE ROLLER BEARING RNA 4914
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x100x100 mm |
|---|---|
| Logistic Weight | 463,6 g |
| Inner diameter | 80 mm |
| Outer diameter | 100 mm |
| Width | 30 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 5000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 163 N |
| Basic dynamic load, radial - Cr | 84.2 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 113.35 excl. VAT
/ Each
£ 136.02 incl. VAT
- Delivery usually within ( 3 ) days
