Needle roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 54 mm |
Logistic Weight | 1405 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 54 mm |
Bearing Clearance | CN |
Series | NA69..-ZW-H-S3-XL-R200-250 |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 118000 N |
Sealing | Open |
Usually arrives within 14 working days