References
INA:NAO15X28X13
Rubix:238A0959
Manufacturer :0001434130000
EAN:4012802716917

Product details : INA NAO15X28X13 NEEDLE ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x28x28 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 13 mm |
| Series | nao |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 21.40 excl. VAT
/ Each
£ 25.68 incl. VAT
- Delivery usually within ( 7 ) days
