References
SKF:BK 0509
Rubix:266A6222
Manufacturer :2014
EAN:7316570032369

Product details : SKF BK 0509 NEEDLE ROLLER BEARING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x9x9 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 5 mm |
| Outer diameter | 9 mm |
| Width | 9 mm |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 22000 rpm |
| Basic dynamic load, radial - Cr | 2.38 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.93 excl. VAT
/ Each
£ 5.92 incl. VAT
- Delivery usually within ( 3 ) days
