Drawn cup needle roller bearing closed end
Inner diameter | 15 mm |
---|---|
Outer diameter | 21 mm |
Width | 14 mm |
Logistic Weight | 13,9 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 21 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | cn |
Series | bk..-rs |
Limit speed | 9900 rpm |
Basic static load, radial - C0r | 9800 N |
Basic dynamic load, radial - Cr | 7800 N |
Usually arrives within 14 working days