NTN - Needle Roller Bearing - BK0810C
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 12x12x10 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 8 mm |
Outer diameter | 12 mm |
Width | 10 mm |
Sealing | open |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 3950 N |
Basic dynamic load, radial - Cr | 3850 N |
Usually arrives within 14 working days