Drawn cup needle roller bearing closed end
Inner diameter | 6 mm |
---|---|
Outer diameter | 10 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x10x10 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 6 mm |
Outer diameter | 10 mm |
Width | 9 mm |
Sealing | open |
Bearing Clearance | cn |
Series | bk |
Cage | steel |
Reference speed | 27000 rpm |
Limit speed | 36500 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 2850 N |
Usually arrives within 14 working days