INA BK1614-RS-L271 NEEDLE ROLLER BRG
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK1614-RS-L271
Rubix:210A0386
Manufacturer :0007075890968
EAN:4047643186834

Product details : INA BK1614-RS-L271 NEEDLE ROLLER BRG
Drawn cup needle roller bearings with closed end BK..-RS, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x22x22 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 16 mm |
| Outer diameter | 22 mm |
| Width | 14 mm |
| Sealing | open |
| Basic dynamic load, radial - Cr | 7600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Delivery usually within ( 7 ) days
