Needle Roller Bearing
Inner diameter | 37 mm |
---|---|
Outer diameter | 47 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x47x47 mm |
---|---|
Logistic Weight | 77 g |
Inner diameter | 37 mm |
Outer diameter | 47 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | nk |
Material | bearing steel |
Reference speed | 11000 rpm |
Limit speed | 12000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 46500 N |
Basic dynamic load, radial - Cr | 25100 N |
Sealing | open |
Usually arrives within 14 working days