Radial roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x42x42 mm |
---|---|
Logistic Weight | 86 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | nao |
Material | steel |
Sealing | open |
Usually arrives within 14 working days