References
INA:NK43/20-XL
Rubix:238A4135
Manufacturer :0507543270000
EAN:4012802312430

Product details : INA NK43/20-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x53x53 mm |
|---|---|
| Logistic Weight | 88 g |
| Inner diameter | 43 mm |
| Outer diameter | 53 mm |
| Width | 20 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 6000 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 30500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.60 excl. VAT
/ Each
£ 24.72 incl. VAT
- Delivery usually within ( 7 ) days
