Drawn cup needle roller bearing open end
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x12x12 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 8 mm |
Outer diameter | 12 mm |
Width | 8 mm |
Bearing Clearance | CN |
Series | HK..-B |
Material | Steel |
Cage | Steel |
Reference speed | 21800 rpm |
Limit speed | 29500 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 2750 N |
Sealing | Open |
In stock: Next day delivery