INA NK35/30-F-XL NEEDLE ROLLR BEARING NK35/30
Needle roller bearing
See technical informationSee documentsReferences
INA:NK35/30-F-XL
Rubix:100A6674
Manufacturer :0001978150000
EAN:4054372544071

Documents
Product details : INA NK35/30-F-XL NEEDLE ROLLR BEARING NK35/30
Needle roller bearing NK..-F-XL, single row, no inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 45 mm |
| Width | 30 mm |
| Series | nk..-f-xl |
| Material | light metal |
| Reference speed | 7100 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 46.60 excl. VAT
/ Each
£ 55.92 incl. VAT
- In stock: Next day delivery
