Needle Roller Bearing
Inner diameter | 47 mm |
---|---|
Outer diameter | 57 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x57x57 mm |
---|---|
Logistic Weight | 142 g |
Inner diameter | 47 mm |
Outer diameter | 57 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | nk |
Material | bearing steel |
Reference speed | 8500 rpm |
Limit speed | 10000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 41800 N |
Sealing | open |
Usually arrives within 14 working days