NTN - Needle Roller Bearing - HF2016
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 26x26x16 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | hf |
Sealing | open |
Usually arrives within 14 working days