INA RNA4910-RSR-XL RADIAL ROLLER BEARING

Radial roller bearing

See technical information

References

INA:RNA4910-RSR-XL
Rubix:238A1572
Manufacturer :0507730200000
EAN:4012802701586
brand logo

Technical specifications

Inner diameter58 mm
Outer diameter72 mm
Width22 mm
See all Specifications

Product details : INA RNA4910-RSR-XL RADIAL ROLLER BEARING


Needle roller bearings RNA49..-RSR, dimension series 49, lip seal on one side

Strengths

Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x72x72 mm
Logistic Weight163 g
Inner diameter58 mm
Outer diameter72 mm
Width22 mm
Seriesrna..-rsr-xl
Materialsteel
Cagesteel
Basic static load, radial - C0r64000 N
Basic dynamic load, radial - Cr45000 N
Sealingone rubber seal
Bearing Clearancecn
£ 37.87 excl. VAT
/ Each
£ 45.44 incl. VAT
  • Delivery usually within ( 7 ) days