References
INA:NAO30X47X16
Rubix:100A6953
Manufacturer :0000108120000
EAN:4012802710373

Product details : INA NAO30X47X16 NEEDLE ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x47x47 mm |
|---|---|
| Logistic Weight | 109 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Series | nao |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 109.69 excl. VAT
/ Each
£ 131.63 incl. VAT
- Delivery usually within ( 7 ) days
