References
NTN:NA6908R
Rubix:205A5363
EAN:4547359114119

Product details : NTN NA6908R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole, double-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x40 mm |
|---|---|
| Logistic Weight | 448 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 40 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 2 |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 67000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 36.93 excl. VAT
/ Each
£ 44.32 incl. VAT
- Delivery usually within ( 3 ) days
