References
NTN:89308
Rubix:205A1362
EAN:4547359458244



Product details : NTN 89308 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 893 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x22 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 40 mm |
| Outer diameter | 78 mm |
| Width | 22 mm |
| Series | 89300 |
| Cage | aluminium |
| Basic static load, radial - C0r | 277000 N |
| Basic dynamic load, radial - Cr | 85000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 69.86 excl. VAT
/ Each
£ 83.83 incl. VAT
- Delivery usually within ( 3 ) days
