NTN - Needle Roller Bearing - NA59/22
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 72x72x30 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NA5900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 110000 N |
Basic dynamic load, radial - Cr | 58000 N |
Sealing | Open |
Usually arrives within 14 working days