References
INA:HFL1826-L564
Rubix:274A7687
Manufacturer :0016002140962
EAN:4047643006354

Product details : INA HFL1826-L564 DRAWN CUP ROLLER CLUTCH
HFL freewheeling couplings with roller bearing or ball bearing, steel springs
Drawn cup roller clutch HFL, with bearing
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 24 mm |
| Width | 26 mm |
| Series | hfl |
| Basic static load, radial - C0r | 10200 N |
| Basic dynamic load, radial - Cr | 8000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- Usually arrives within 14 working days
