INA RNAO17X25X13 NEEDLE ROLLER BEARING RNAO TWO-ROW NO INNER RING NO R
Radial roller bearing
See technical informationReferences
INA:RNAO17X25X13
Rubix:238A1941
Manufacturer :0000053550000
EAN:4012802710168

Product details : INA RNAO17X25X13 NEEDLE ROLLER BEARING RNAO TWO-ROW NO INNER RING NO R
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Needle roller bearing RNAO, two-row, no inner ring, no rib
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x25x25 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 17 mm |
| Outer diameter | 25 mm |
| Width | 13 mm |
| Series | rnao |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 10400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.24 excl. VAT
/ Each
£ 14.69 incl. VAT
- Delivery usually within ( 7 ) days
