References
INA:RNA49/32-XL
Rubix:238A4381
Manufacturer :0506645570000
EAN:4012802217735

Product details : INA RNA49/32-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x52x52 mm |
|---|---|
| Logistic Weight | 93 g |
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 20 mm |
| Series | rna..-xl |
| Reference speed | 6000 rpm |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- Delivery usually within ( 7 ) days
