NTN - Needle Roller Bearing - NA4901R
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 24x24x13 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | NA4900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 10900 N |
Basic dynamic load, radial - Cr | 9550 N |
Sealing | Open |
Usually arrives within 14 working days