References
NTN:1R17X22X13
Rubix:204A4381
EAN:4547359250787

Documents
Product details : NTN 1R17X22X13 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x13 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 17 mm |
| Outer diameter | 22 mm |
| Width | 13 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
- Delivery usually within ( 3 ) days
