Needle Roller Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x52x52 mm |
---|---|
Logistic Weight | 89,1 g |
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | RNA |
Material | Bearing steel |
Cage | Steel |
Reference speed | 10000 rpm |
Limit speed | 11000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 51 N |
Basic dynamic load, radial - Cr | 30.8 N |
Sealing | Open |
Usually arrives within 14 working days