References
INA:NK65/35-XL
Rubix:238A4252
Manufacturer :0507545560000
EAN:4012802299380

Product details : INA NK65/35-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x78x78 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 65 mm |
| Outer diameter | 78 mm |
| Width | 35 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 142000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 53.98 excl. VAT
/ Each
£ 64.78 incl. VAT
- Delivery usually within ( 7 ) days
