INA NKI6/16-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NKI6/16-TV
INA:NKI6/16-TV-XL
Rubix:238A1480
Manufacturer :0507614800000
EAN:4012802734171

Product details : INA NKI6/16-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x16 mm |
|---|---|
| Logistic Weight | 17 g |
| Inner diameter | 6 mm |
| Outer diameter | 16 mm |
| Width | 16 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 26000 rpm |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 6600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 58.70 excl. VAT
/ 5 pieces
£ 70.44 incl. VAT
- Delivery usually within ( 7 ) days
