References
SKF:RNA 4907
Rubix:100A4707
Manufacturer :21312
EAN:7316577115676

Product details : SKF NEEDLE ROLLER BEARING RNA 4907
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55x55 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 42 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 9500 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 54 N |
| Basic dynamic load, radial - Cr | 31.9 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 36.97 excl. VAT
/ Each
£ 44.36 incl. VAT
- Usually arrives within 14 working days
