References
INA:HFL2026-L564
Rubix:131A3138
Manufacturer :0016002220962
EAN:4047643183185

Product details : INA HFL2026-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutch HFL, with bearing
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 26 mm |
| Series | hfl |
| Basic static load, radial - C0r | 11400 N |
| Basic dynamic load, radial - Cr | 8500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Usually arrives within 14 working days
