References
SKF:RNA 6908
Rubix:100A3444
Manufacturer :21349
EAN:7316570497939

Product details : SKF NEEDLE ROLLER BEARING RNA 6908
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x62x62 mm |
|---|---|
| Logistic Weight | 262 g |
| Inner diameter | 48 mm |
| Outer diameter | 62 mm |
| Width | 40 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
| Number of rows | 2 |
| Basic static load, radial - C0r | 125 N |
| Basic dynamic load, radial - Cr | 67.1 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 74.79 excl. VAT
/ Each
£ 89.75 incl. VAT
- Delivery usually within ( 3 ) days
